Shop All Paper Towels
Livi
Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK
Mfr # SOL46528
Zoro # G601846127
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Size 8" x 1000 ft
- Core Dia. 1.70"
- Number of Sheets Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livi
- MFR # SOL46528
- Zoro # G601846127
- UPC # 810326013031
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 8" x 1000 ft |
Core Dia. | 1.70" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Material | Fiber |
Features | Strong; Absorbent |
Description
Hardwound roll towels feature an 8" wide design that provides full hand-drying coverage to reduce product waste. Fully embossed material provides an improved sensory hand feel to give you the ultimate look and feel. Large roll size provides more towels per roll to reduce labor costs and prevent frequent replacement. Environmentally friendly in design, towels are made from sustainable, rapidly renewable fiber (RRF) to produce a whiter, brighter, softer and greener product. Plus, these high-quality towels are thick and absorbent for use in upscale facilities. Single-ply towels are perfect for use in a variety of settings, from hospitality or Class A offices to high-traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 30" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89224)
- NATIONAL BRAND 32 in. Easy Reach Pick-Up Tool Trash Picker (214266)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- BOULDER CLEAN BOULDER Valencia Orange All-Purpose Cleaner (NEW-APC-1G-4CS)
- LIVI Paper Towels, White, 16 PK (SOL43514)
- LIVI Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46530)
- LIVI VPG Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (41504)
- LIVI Multifold Paper Towels, White, 10 PK (SOL50861)
- BOUNTY Kitchen Roll Paper Towels, 2-Ply, White, 10.5 x 11, 87 Sheets/Roll, 24PK (80374730)
- TORK Tork Paper Towels, Nature, 6 PK (TRK290088)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Paper Towels, White, 6 PK (GPC26490)
- Livi Paper Towels