Shop All LED Troffers
Livex Lighting
Williamsburgh 8 Light Antique Brass Chandelier
Mfr # 5007-01
Zoro # G7370415
product price: $505.90
/ea
Free Shipping & Returns
$505.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 20.5"
- Design Updated Colonial
- Number of LEDs 8
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 5007-01
- Zoro # G7370415
- UPC # 847284036604
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 20.5" |
Diameter | 32" |
Chain Length | 3' |
Canopy Size | 5" Dia x 1" H |
Details
Item | Williamsburgh 8 Light Antique Brass Chan |
Watts | 60 |
Design | Updated Colonial |
Number of LEDs | 8 |
Material - Track Lighting Head | Steel |
Lamp Type | Candelabra Base |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Antique Brass |
Wire | 10' |
Fixture type | Chandelier |
Description
Williamsburgh 8 Light Antique Brass Chan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S15011 (S15011)
- ILC Replacement for Osram Sylvania Dze/fds replacement light bulb lamp (DZE/FDS OSRAM SYLVANIA)
- PRINCETON TEC Headlamp, LED, 150lm, Black (VIZZ-II)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-1-WH)
- Livex Lighting LED Troffers