Shop All LED Troffers
Livex Lighting
Williamsburgh 12 Light Polished Brass Chandelier
Mfr # 5012-02
Zoro # G7370284
product price: $473.90
/ea
Free Shipping & Returns
$473.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 23"
- Design Updated Colonial
- Number of LEDs 12
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 5012-02
- Zoro # G7370284
- UPC # 847284001657
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 23" |
Diameter | 26" |
Chain Length | 3' |
Canopy Size | 5" Dia x 1" H |
Details
Item | Williamsburgh 12 Light Polished Brass Ch |
Watts | 60 |
Design | Updated Colonial |
Number of LEDs | 12 |
Material - Track Lighting Head | Steel |
Lamp Type | Candelabra Base |
Housing Finish | Polished Brass |
Description/Special Features | Suitable For Damp Locations |
Fixture type | 2-Tier Chandelier |
Wire | 8' |
Description
Williamsburgh 12 Light Polished Brass Ch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- ILC Replacement for Damar Eb18-gu24-120v (EB18-GU24-120V DAMAR)
- BAYCO WHITE & RED SAFETY LIGHT (BYNSP-1172)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Monterey 2 Light Bronze Outdoor Wall Lantern (2251-07)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Mansfield 2 Light Black Outdoor Pendant Lantern (2167-04)
- ALSET Plenum rated metal 2 x 4 4K CCT troffer 5736 lumens 48 watts (51103)
- Livex Lighting LED Troffers