Shop All LED Troffers
Livex Lighting
Westover 3 Light Brushed Nickel Outdoor Post Top Lantern
Mfr # 2384-91
Zoro # G7365716
product price: $439.90
/ea
Free Shipping & Returns
$439.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 21.5"
- Width 12"
- Length 12"
- Material - Track Lighting Head Hand Crafted Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2384-91
- Zoro # G7365716
- UPC # 847284052147
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 21.5" |
Width | 12" |
Length | 12" |
Details
Item | Westover 3 Light Brushed Nickel Outdoor |
Watts | 60 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Lamp Type | Candelabra Base |
Number of LEDs | 3 |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Fixture type | Post Top Lantern |
Glass/Shade Type | Clear Beveled Glass |
Description
Westover 3 Light Brushed Nickel Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Sylvania CF13DD/841/ECO 13w W/ GX23-2 Base, 4100K, 2-Pin CFL Bulb (21120)
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- KEYSTONE TECHNOLOGIES PWR/Color Select 4"LED Retrofit Strip Kt (KT-RKIT32PS-4S-8CSA-VDIM)
- PETZL Rechargeable battery compat. w/headlamps feat. HYBRID CONCEPT design (E99ACA)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- Livex Lighting LED Troffers