Shop All LED Troffers
Livex Lighting
Weston 2 Light Brushed Nickel ADA Wall Sconce/ Bath Vanity
Mfr # 52122-91
Zoro # G7374676
Free Shipping & Returns
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 4.75"
- Width 16.5"
- Design Contemporary
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 52122-91
- Zoro # G7374676
- UPC # 847284049819
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 4.75" |
Width | 16.5" |
Extension Height | 3.875" |
Details
Item | Weston 2 Light Brushed Nickel ADA Wall S |
Watts | 60 |
Design | Contemporary |
Number of LEDs | 2 |
Material - Track Lighting Head | Steel |
Lamp Type | Candelabra Base |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Fixture type | Wall Sconce |
Glass/Shade Type | Hand Blown Satin Opal White Glass |
Backplate Dimmension | 4.75" Sq. |
Description
Weston 2 Light Brushed Nickel ADA Wall S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE BALLAST FLURCNT 40W 2LGT (RELB2S40N35I)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- SATCO NUVO LED CANOPY FXT 40W 8.5""L (65/141)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- Livex Lighting LED Troffers