Shop All LED Troffers
Livex Lighting
Villa Verona 4 Light Verona Bronze with Aged Gold Leaf Bath Vanity
Mfr # 8554-63
Zoro # G7378964
product price: $599.90
/ea
Free Shipping & Returns
$599.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 9"
- Width 39.5"
- Lamp Type Medium Base
- Number of LEDs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 8554-63
- Zoro # G7378964
- UPC # 847284021884
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 9" |
Width | 39.5" |
Extension Height | 7.5" |
Details
Item | Villa Verona 4 Light Verona Bronze with |
Watts | 60 |
Lamp Type | Medium Base |
Number of LEDs | 4 |
Material - Track Lighting Head | Resin/Steel |
Design | Traditional |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Housing Finish | Hand Applied Verona Bronze with Aged Gold Leaf Accents |
Fixture type | Bath Vanity |
Backplate Dimmension | 5.5" Dia |
Glass/Shade Type | Rustic Art Glass |
Description
Villa Verona 4 Light Verona Bronze with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 130V (S2810)
- PROGRESS LIGHTING Cylinder Lens Collection White 5-Inch Round Cylinder Cover (P860045-030)
- ILC Replacement For ADVANCE ICN4S5490C2LSG35I (WW-R061-9)
- LIVEX LIGHTING Monterey 2 Light Bronze Outdoor Wall Lantern (2251-07)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- Livex Lighting LED Troffers