Shop All LED Troffers
Livex Lighting
Varick 2 Light Satin Brass ADA Wall Sconce
Mfr # 40690-12
Zoro # G7381125
Free Shipping & Returns
$1,099.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 14" (Vertical)
- Width 8" (Vertical)
- Lamp Type Medium Base
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 40690-12
- Zoro # G7381125
- UPC # 847284058507
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 14" (Vertical) |
Width | 8" (Vertical) |
Extension Height | 3.875" |
Details
Item | Varick 2 Light Satin Brass ADA Wall Scon |
Watts | 60 |
Lamp Type | Medium Base |
Number of LEDs | 2 |
Housing Finish | Satin Brass |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Glass/Shade Type | Satin Brass Solid Brass Shade |
Backplate Dimmension | 5" W x 10.25" H (Vertical) |
Fixture type | Wall Sconce |
Description
Varick 2 Light Satin Brass ADA Wall Scon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- LIVEX LIGHTING Mansfield 2 Light Black Outdoor Pendant Lantern (2167-04)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x2 (2VTL2RT 33L ADP EZ1 LP835)
- Livex Lighting LED Troffers