Shop All LED Troffers
Livex Lighting
Varick 2 Light Brushed Nickel ADA Wall Sconce
Mfr # 40690-91
Zoro # G7381168
product price: $513.90
/ea
Free Shipping & Returns
$513.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 14" (Vertical)
- Width 8" (Vertical)
- Lamp Type Medium Base
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40690-91
- Zoro # G7381168
- UPC # 847284058514
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 14" (Vertical) |
Width | 8" (Vertical) |
Extension Height | 3.875" |
Details
Item | Varick 2 Light Brushed Nickel ADA Wall S |
Watts | 60 |
Lamp Type | Medium Base |
Number of LEDs | 2 |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Glass/Shade Type | Brushed Nickel Metal Shade |
Backplate Dimmension | 5" W x 10.25" H (Vertical) |
Fixture type | Wall Sconce |
Description
Varick 2 Light Brushed Nickel ADA Wall S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- ILC Replacement For FULHAM FH9DUAL800L (FH9-DUAL-800L)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ILC Replacement for Light Bulb / Lamp F30t8/cw/4 replacement light bulb lamp (F30T8/CW/4 LIGHT BULB / LAMP)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- Livex Lighting LED Troffers