Shop All LED Troffers
Livex Lighting
Valentina 1 Light Brushed Nickel Wall Sconce
Mfr # 51872-91
Zoro # G7374204
product price: $417.90
/ea
Free Shipping & Returns
$417.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 17.5"
- Width 7.5"
- Number of LEDs 1
- Lamp Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 51872-91
- Zoro # G7374204
- UPC # 847284047570
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 17.5" |
Width | 7.5" |
Extension Height | 4" |
Details
Item | Valentina 1 Light Brushed Nickel Wall Sc |
Watts | 60 |
Number of LEDs | 1 |
Lamp Type | Candelabra Base |
Design | Transitional |
Material - Track Lighting Head | Steel |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Glass/Shade Type | Hand Strung Round Clear Crystal Beads |
Backplate Dimmension | 4.75" Dia x .75" Depth |
Fixture type | ADA Single Sconce |
Description
Valentina 1 Light Brushed Nickel Wall Sc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- ILC Replacement For GE GENERAL ELECTRIC GE F212D8274P (F212D/827/4P)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Mansfield 2 Light Black Outdoor Pendant Lantern (2167-04)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 47W, 120-277V (2GTL 4 48L EZ1 LP840)
- Livex Lighting LED Troffers