Shop All LED Troffers
Livex Lighting
Trumbull 6 Light Antique Brass Chandelie
Mfr # 40056-01
Zoro # G7051757
product price: $859.90
/ea
Free Shipping & Returns
$859.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 27" - 57" Adj. H
- Material - Track Lighting Head Steel
- Design Transitional
- Number of LEDs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40056-01
- Zoro # G7051757
- UPC # 847284055216
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 27" - 57" Adj. H |
Diameter | 26" |
Canopy Size | 5" D |
Details
Item | Trumbull 6 Light Antique Brass Chandelie |
Watts | 60 |
Material - Track Lighting Head | Steel |
Design | Transitional |
Number of LEDs | 6 |
Lamp Type | Candelabra Base |
Includes | 6",12" and 18" stem sections. |
Housing Finish | Antique Brass |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Chandelier |
Wire | 10' |
Description
Trumbull 6 Light Antique Brass Chandelie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- SUNLITE LED PAR16 Shrt Neck Recessed Spotlight Bulb, 7W, 60W=, 550 Lumens, E26 Base, Dimmable, 4000K, 6PK (45164-SU)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- LIVEX LIGHTING Black Ceiling Medallion (8217-04)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- Livex Lighting LED Troffers