Shop All Post Lighting
Livex Lighting
Textured WhiteOutdoor Post Top Lantern, 3
Mfr # 7526-13
Zoro # G703068786
product price: $159.90
/ea
Free Shipping & Returns
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured White
- Number of Lamps 3
- Bulb Base Type Candelabra Base
- Height 21''
- Description/Special Features Suitable For Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7526-13
- Zoro # G703068786
- UPC # 847284071223
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 21'' |
Dia. (In.) | 8.5'' |
Details
Item | Textured WhiteOutdoor Post Top Lantern,3 |
Finish | Textured White |
Number of Lamps | 3 |
Bulb Base Type | Candelabra Base |
Description/Special Features | Suitable For Wet Locations |
Type | Clear Beveled Glass |
Housing Material | Aluminum |
Bulb Primary Application | Traditional, Classic, Colonial, French Historical, Timeless |
Max. Wattage | 60 |
Fixture type | Outdoor Post Top Lantern |
Description
Textured WhiteOutdoor Post Top Lantern,3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 36844 replacement light bulb lamp (36844 WESTINGHOUSE)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (A100/950CA/FIL2)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- LIVEX LIGHTING Textured Black Outdoor Post Light, 3 Ligh (7553-14)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- LIVEX LIGHTING 3 Light Bronze Outdoor 3 Head Post (7553-07)
- LIVEX LIGHTING Textured Black Hamilton 3 Light Outdoor Post Light (75468-14)
- NORWELL Capture Outdoor Post Mount Light - Matte Black (1188-MB-CL)
- Livex Lighting Post Lighting