Shop All Post Lighting
Livex Lighting
Textured WhiteOutdoor Post Light, 3 Light
Mfr # 7710-13
Zoro # G303068988
product price: $573.90
/ea
Free Shipping & Returns
$573.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured White
- Type Clear Beveled Glass
- Height 84''
- Dia. (In.) 24''
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7710-13
- Zoro # G303068988
- UPC # 847284071582
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 84'' |
Dia. (In.) | 24'' |
Details
Item | Textured WhiteOutdoor Post Light,3 Light |
Finish | Textured White |
Type | Clear Beveled Glass |
Number of Lamps | 3 |
Housing Material | Aluminum |
Bulb Primary Application | Traditional, Classic, Colonial, French Historical, Timeless |
Bulb Base Type | Medium Base |
Max. Wattage | 100 |
Description/Special Features | Suitable For Wet Locations |
Fixture type | Outdoor Post Light |
Description
Textured WhiteOutdoor Post Light,3 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- ILC Replacement for Philips Pl-c13w/827/usa/alto replacement light bulb lamp (PL-C13W/827/USA/ALTO PHILIPS)
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- PROGRESS LIGHTING Recessed Accessory Bar hangers for T-bar (P8725-01)
- LIVEX LIGHTING Textured BlackOutdoor Post Light, 3 Light (7710-14)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7558-14)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7708-14)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- LIVEX LIGHTING Textured Black Outdoor Post Light, 3 Ligh (7553-14)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- Livex Lighting Post Lighting