Shop All Post Lighting
Livex Lighting
Textured White Outdoor Post Light, 4 Ligh
Mfr # 7869-13
Zoro # G803069102
product price: $999.90
/ea
Free Shipping & Returns
$999.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Type Clear Water Glass
- Number of Lamps 4
- Max. Wattage 100
- Height 93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7869-13
- Zoro # G803069102
- UPC # 847284071872
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 93" |
Dia. (In.) | 23" |
Details
Item | Textured White Outdoor Post Light,4 Ligh |
Finish | White |
Type | Clear Water Glass |
Number of Lamps | 4 |
Max. Wattage | 100 |
Bulb Base Type | Medium Base |
Description/Special Features | Suitable For Wet Locations |
Fixture type | Outdoor 4 Head Post |
Description
Textured White Outdoor Post Light,4 Ligh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PMI Black No Xenon Industrial Handheld Flashlight, 38 lm (14108)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- ILC Replacement for Hach 110131 (110131 HACH)
- DORCY Ultra HD Series 530 Lumen COB Headlight with Ultra Violet (41-4335)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- LIVEX LIGHTING Textured Black Outdoor Post Light, 3 Ligh (7553-14)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- LIVEX LIGHTING Textured BlackOutdoor Post Light, 3 Light (7710-14)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7709-14)
- LIVEX LIGHTING 3 Light Bronze Outdoor 3 Head Post (7553-07)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- Livex Lighting Post Lighting