Shop All Outdoor Lighting Accessories
Livex Lighting
Textured White Outdoor Pier Mount Adapte
Mfr # 7507-13
Zoro # G902753933
product price: $22.90
/ea
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75"
- Description/Special Features Suitable For Damp Locations
- Housing Finish Textured White
- Width 5.75"
- Height 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7507-13
- Zoro # G902753933
- UPC # 847284071131
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 5.75" |
Width | 5.75" |
Height | 3.5" |
Details
Item | Textured White Outdoor Pier Mount Adapte |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Textured White |
Housing Material | Aluminum |
Fixture type | Outdoor Pier Mount Adapter |
Description
Textured White Outdoor Pier Mount Adapte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Incandescent Square Housing" (EL8SQ)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- SYLVANIA Compact Fluorescent 50Pk (CF18DD/830)
- ILC Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp (MC150T7.5/G12/U/830 SYLVANIA)
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7507-07)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- 1STSOURCE PRODUCTS 6" Standard Square Pole Cap W/ 1.25" Radius Corner (86-00012)
- BELL OUTDOOR Weatherproof Portable Spike Light, Gray (5792-0)
- ELCO LIGHTING Floodlight Mounting Accessories (EFLLSF)
- Livex Lighting Outdoor Lighting Accessories