Shop All Post Lighting
Livex Lighting
Textured Black Outdoor Post Light, 4 Ligh
Mfr # 7869-14
Zoro # G903069323
product price: $999.90
/ea
Free Shipping & Returns
$999.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Clear Water Glass
- Number of Lamps 4
- Height 93"
- Description/Special Features Suitable For Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7869-14
- Zoro # G903069323
- UPC # 847284071865
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 93" |
Dia. (In.) | 23" |
Details
Item | Textured Black Outdoor Post Light,4 Ligh |
Finish | Black |
Type | Clear Water Glass |
Number of Lamps | 4 |
Description/Special Features | Suitable For Wet Locations |
Bulb Primary Application | Traditional |
Max. Wattage | 100 |
Bulb Base Type | Medium Base |
Fixture type | Outdoor 4 Head Post |
Description
Textured Black Outdoor Post Light,4 Ligh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- ILC Replacement for Satco S4882 replacement light bulb lamp, 4PK (S4882 SATCO)
- ILC Replacement for Eiko 10174 replacement light bulb lamp (10174 EIKO)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7709-14)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- LIVEX LIGHTING Textured Black Hamilton 3 Light Outdoor Post Light (75468-14)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7708-14)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- Livex Lighting Post Lighting