Shop All Outdoor Flushmount Lights
Livex Lighting
Textured Black Outdoor Pendant Lantern, 3
Mfr # 7569-14
Zoro # G203069078
product price: $291.90
/ea
Free Shipping & Returns
$291.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional, Classic, Historical, Timeless, Graceful
- Dia. (In.) 12.5''
- Max. Wattage 40
- Number of Light Bulbs Required 3
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7569-14
- Zoro # G203069078
- UPC # 847284071438
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 12.5'' |
Height | 20'' |
Chain Length | 3' |
Canopy Size | 4.25'' Dia |
Details
Style | Traditional, Classic, Historical, Timeless, Graceful |
Item | Textured Black Outdoor Pendant Lantern,3 |
Max. Wattage | 40 |
Number of Light Bulbs Required | 3 |
Housing Material | Aluminum |
Description/Special Features | Suitable For Damp Locations |
Lamp Type | Candelabra Base |
Housing Finish | Textured Black |
Type | Clear Beveled Glass |
Wire | 10' |
Fixture type | Outdoor Pendant Lantern |
Description
Textured Black Outdoor Pendant Lantern,3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 06257 replacement light bulb lamp (06257 WESTINGHOUSE)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- FEIT ELECTRIC PL GX24Q-3 4-Pin LED Light Bulb Bright White 32 Watt Equivalence 1 pk (BPPLT32E835LED)
- ILC Replacement For LIGHT BULB LAMP 25A19CL 12V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EGG1-7)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- VAXCEL Mission 9in Outdoor Post Light Bronze (OP37295BBZ)
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- Livex Lighting Outdoor Flushmount Lights