Shop All LED Troffers
Livex Lighting
Swing Arm Wall Lamps 1 Light Bronze Swing Arm Wall Lamp
Mfr # 40037-07
Zoro # G7380678
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 11"
- Width 11"
- Number of LEDs 1
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 40037-07
- Zoro # G7380678
- UPC # 847284058316
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 11" |
Width | 11" |
Extension Height | 24.25" |
Details
Item | Swing Arm Wall Lamps 1 Light Bronze Swin |
Watts | 100 |
Number of LEDs | 1 |
Material - Track Lighting Head | Steel |
Lamp Type | Medium Base |
Design | Transitional |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Bronze |
Fixture type | Swing Arm Wall Lamp |
Backplate Dimmension | 5" Sq. |
Glass/Shade Type | Hand Crafted Oatmeal Fabric Hardback Shade |
Description
Swing Arm Wall Lamps 1 Light Bronze Swin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Black (09102)
- NIGHTSTICK Black No Led 240 lm (XPP-5422B)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Candelabra Base - 12V (S3868)
- ILC Replacement For LIGHT BULB LAMP, E432IS120 (E4/32IS-120)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Mansfield 2 Light Black Outdoor Pendant Lantern (2167-04)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 31W, 120-277V (2GTL 4 30L EZ1 LP840)
- Livex Lighting LED Troffers