Shop All LED Troffers
Livex Lighting
Somerville 6 Light Brushed Nickel Bath Vanity
Mfr # 13666-91
Zoro # G7362654
product price: $429.90
/ea
Free Shipping & Returns
$429.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 9"
- Width 42"
- Design Traditional
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 13666-91
- Zoro # G7362654
- UPC # 847284043527
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 9" |
Width | 42" |
Extension Height | 6.5" |
Details
Item | Somerville 6 Light Brushed Nickel Bath V |
Watts | 100 |
Design | Traditional |
Material - Track Lighting Head | Steel |
Number of LEDs | 6 |
Lamp Type | Medium Base |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Backplate Dimmension | 5.5" Dia |
Fixture type | Bath Vanity |
Glass/Shade Type | Hand Blown Satin Opal White Glass |
Description
Somerville 6 Light Brushed Nickel Bath V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (40K))
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- Livex Lighting LED Troffers