Shop All LED Troffers
Livex Lighting
Somerville 1 Light Antique Brass Wall Sconce
Mfr # 13671-01
Zoro # G7362724
product price: $82.90
/ea
Free Shipping & Returns
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 7"
- Width 5.5"
- Design Traditional
- Lamp Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 13671-01
- Zoro # G7362724
- UPC # 847284043572
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 7" |
Width | 5.5" |
Extension Height | 7.5" |
Details
Item | Somerville 1 Light Antique Brass Wall Sc |
Watts | 100 |
Design | Traditional |
Lamp Type | Medium Base |
Number of LEDs | 1 |
Material - Track Lighting Head | Steel |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Housing Finish | Antique Brass |
Glass/Shade Type | Hand Blown Satin Opal White Glass |
Backplate Dimmension | 5.5" Dia |
Fixture type | Wall Sconce |
Description
Somerville 1 Light Antique Brass Wall Sc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), 10"OD x 3 1/2"ID x 3/4"P (CMP10AT)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- ILC Replacement for Eiko Sp23/27k-dim replacement light bulb lamp (SP23/27K-DIM EIKO)
- ILC Replacement for Mighty Pure Mp22a (120v 50/60hz) Transformer Ballast (MP22A (120V 50/60HZ) TRANSFORMER BALLAST MIGHTY)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- COLUMBIA LIGHTING Recessed Troffer, 40W, 4800 lm, 24" Lx 24"W (LSTE22-35MLG-MPO-EDU)
- Livex Lighting LED Troffers