Shop All Pendants
Livex Lighting
Somerset 1 Light Brushed Nickel Pendant
Mfr # 4211-91
Zoro # G7368744
Free Shipping & Returns
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"-45"
- Housing Finish Brushed Nickel
- Lamp Type Medium Base
- Number of Lights 1
- Style Updated Colonial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 4211-91
- Zoro # G7368744
- UPC # 847284004696
- Country of Origin China
- Category Pendants
Dimensions
Height | 8"-45" |
Diameter | 11" |
Canopy Size | 5" Dia x .75" H |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Medium Base |
Number of Lights | 1 |
Style | Updated Colonial |
Shade Material | Steel |
Shade Type | Satin Glass |
Item | Somerset 1 Light Brushed Nickel Pendant |
Includes | 6",12" and 18" stem sections. |
Lamp Watts | 100 |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Single Pendant |
Wire | 8' |
Description
Somerset 1 Light Brushed Nickel Pendant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 50150 INCANDESCENT 3WAY 2PK (2PAK:WW-LB0H-6)
- PROGRESS LIGHTING Cast Lantern 1-Light Wall Lantern, 75 W, Black (P5826-31)
- JESCO SLEEK LED 12" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/40-W)
- ILC Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp (ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- Z-LITE Acadia 10 Light Pendant, Golden Bronze (416-36)
- Livex Lighting Pendants