Shop All LED Troffers
Livex Lighting
Somerset 1 Light Brushed Nickel Mini Pen
Mfr # 4210-91
Zoro # G7053114
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 8"-45"
- Material - Track Lighting Head Steel
- Includes 6",12" and 18" stem sections.
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 4210-91
- Zoro # G7053114
- UPC # 847284004672
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 8"-45" |
Diameter | 6.5" |
Canopy Size | 5" Dia x .75" H |
Details
Item | Somerset 1 Light Brushed Nickel Mini Pen |
Watts | 100 |
Material - Track Lighting Head | Steel |
Includes | 6",12" and 18" stem sections. |
Number of LEDs | 1 |
Lamp Type | Medium Base |
Design | Updated Colonial |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Glass/Shade Type | Satin Glass |
Fixture type | Single Pendant |
Wire | 8' |
Description
Somerset 1 Light Brushed Nickel Mini Pen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK (40453-SU)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T450B)
- ILC Replacement for Sterishoe UV Shoe Sanitizer replacement light bulb lamp (UV SHOE SANITIZER STERISHOE)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- FEIT ELECTRIC Led Lght 1X4 4000 Lumen (FP1X4/4WY/NK)
- Livex Lighting LED Troffers