Shop All Pendants
Livex Lighting
Shiny Red Pendant, 1 Light
Mfr # 46751-72
Zoro # G703069219
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18" - 90"
- Lamp Type Candelabra Base
- Number of Lights 1
- Style Mid Century Modern, Sleek, Minimal, Urban, Scandinavian
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 46751-72
- Zoro # G703069219
- UPC # 847284077683
- Country of Origin China
- Category Pendants
Dimensions
Height | 18" - 90" |
Diameter | 5.125" |
Canopy Size | 5.125" Dia x 0.75" H |
Details
Housing Finish | Shiny Red with Polished Chrome Accents |
Lamp Type | Candelabra Base |
Number of Lights | 1 |
Style | Mid Century Modern, Sleek, Minimal, Urban, Scandinavian |
Shade Material | Steel |
Shade Type | Hand Welded Shiny Red Shade with Shiny White Inside |
Item | Shiny Red Pendant,1 Light |
Description/Special Features | Suitable For Damp Locations |
Lamp Watts | 60 |
Wire | 6' |
Fixture type | Single Pendant |
Description
Shiny Red Pendant,1 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries 7559 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (7559)
- LUMAPRO 0.72 W, Compact LED Bulb, Amber, T6, 1800K Temp. Amber Finish, Non-Dimmable (LM2024CS-A)
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- Livex Lighting Pendants