Shop All LED Troffers
Livex Lighting
Seville 9 Light Palacial Bronze with Gil
Mfr # 8529-64
Zoro # G7059186
Free Shipping & Returns
$5,585.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 40"
- Material - Track Lighting Head Resin/Steel
- Number of LEDs 9
- Lamp Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 8529-64
- Zoro # G7059186
- UPC # 847284013735
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 40" |
Diameter | 34" |
Canopy Size | 5" Dia. |
Chain Length | 3' |
Details
Item | Seville 9 Light Palacial Bronze with Gil |
Watts | 60 |
Material - Track Lighting Head | Resin/Steel |
Number of LEDs | 9 |
Lamp Type | Medium Base |
Design | Traditional |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Palacial Bronze with Gilded Accents |
Fixture type | Dinette Chandelier |
Wire | 12' |
Glass/Shade Type | Hand Crafted Gold Dusted Art Glass |
Description
Seville 9 Light Palacial Bronze with Gil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIONS LIGHTING Large Bell Glass (G72)
- STREAMLIGHT Yellow Rechargeable Led Industrial Handheld Flashlight, SC, 260 lm lm (76412)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING Mansfield 2 Light Black Outdoor Pendant Lantern (2167-04)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- Livex Lighting LED Troffers