Shop All LED Troffers
Livex Lighting
Prism 3 Light Polished Chrome Convertible Chandelier/Ceiling Mount
Mfr # 40923-05
Zoro # G7367965
product price: $249.90
/ea
Free Shipping & Returns
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 16" Pendant / 14" Semi-Flush
- Material - Track Lighting Head Steel
- Number of LEDs 3
- Lamp Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40923-05
- Zoro # G7367965
- UPC # 847284053106
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 16" Pendant / 14" Semi-Flush |
Diameter | 14" |
Chain Length | 3' |
Canopy Size | 5 Dia x 1 H |
Details
Item | Prism 3 Light Polished Chrome Convertibl |
Watts | 60 |
Material - Track Lighting Head | Steel |
Number of LEDs | 3 |
Lamp Type | Candelabra Base |
Design | Contemporary |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Polished Chrome |
Fixture type | Convertible Small Pendant/Small Semi-Flush |
Wire | 10' |
Description
Prism 3 Light Polished Chrome Convertibl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO CEILING LGHT RND FLSH15"" (FM15WRCCR)
- WESTINGHOUSE Ceiling Medallion 15.75In Molded Plastic, Textured White Finish (7703500)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6927)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- ILC Replacement For SATCO 65421 (65-421)
- Livex Lighting LED Troffers