Shop All LED Troffers
Livex Lighting
Pierson 2 Light Polished Chrome ADA Wall Sconce
Mfr # 50991-05
Zoro # G7373233
Free Shipping & Returns
$175.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Height 12"
- Width 16"
- Number of LEDs 2
- Lamp Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 50991-05
- Zoro # G7373233
- UPC # 847284056756
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 12" |
Width | 16" |
Extension Height | 3.875" |
Details
Item | Pierson 2 Light Polished Chrome ADA Wall |
Watts | 40 |
Number of LEDs | 2 |
Lamp Type | Medium Base |
Material - Track Lighting Head | Steel |
Design | Contemporary |
Housing Finish | Polished Chrome |
Description/Special Features | Suitable For Damp Locations |
Glass/Shade Type | Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade |
Backplate Dimmension | 4.375" W x 6" H |
Fixture type | Wall Sconce |
Description
Pierson 2 Light Polished Chrome ADA Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- ILC Replacement for Athalon F16/2d/835/4p replacement light bulb lamp (F16/2D/835/4P ATHALON)
- WESTINGHOUSE BULB WEST G16.5 25W 2PK (3753)
- ILC Replacement for Osram Sylvania Par56 12V 300w replacement light bulb lamp (PAR56 12V 300W OSRAM SYLVANIA)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 55W, 120-277V (2GTL 4 60L EZ1 LP840)
- Livex Lighting LED Troffers