Shop All LED Troffers
Livex Lighting
Pierson 2 Light Polished Chrome ADA Wall Sconce
Mfr # 50990-05
Zoro # G7373048
Free Shipping & Returns
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Height 11.75"
- Width 13"
- Material - Track Lighting Head Steel
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 50990-05
- Zoro # G7373048
- UPC # 847284056725
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 11.75" |
Width | 13" |
Extension Height | 3.875" |
Details
Item | Pierson 2 Light Polished Chrome ADA Wall |
Watts | 40 |
Material - Track Lighting Head | Steel |
Number of LEDs | 2 |
Design | Contemporary |
Lamp Type | Medium Base |
Housing Finish | Polished Chrome |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Wall Sconce |
Glass/Shade Type | Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade |
Backplate Dimmension | 4.375" W x 6" H |
Description
Pierson 2 Light Polished Chrome ADA Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Metallic Gray Outdoor Wall Cylinder (P5641-82)
- VISION-LUXO Magnifier Light, 3 Diopter, 30" Arm Length (LFG028216)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- CELEBRATIONS REPLC LED BULB C9 WW 5PK (11229-71)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WAFA-4F9I-3CCT-EMN-15W-050)
- Livex Lighting LED Troffers