Shop All LED Troffers
Livex Lighting
Pennington 6 Light Brushed Nickel Chandelier
Mfr # 6516-91
Zoro # G7376173
product price: $483.90
/ea
Free Shipping & Returns
$483.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 60
- Height 24"
- Lamp Type Candelabra Base
- Material - Track Lighting Head Steel
- Design Updated Colonial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 6516-91
- Zoro # G7376173
- UPC # 847284036154
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 24" |
Diameter | 28" |
Chain Length | 3' |
Canopy Size | 5" Dia x 1" H |
Details
Item | Pennington 6 Light Brushed Nickel Chande |
Watts | 60 |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Steel |
Design | Updated Colonial |
Number of LEDs | 6 |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Glass/Shade Type | Clear Crystals |
Wire | 10' |
Fixture type | Chandelier |
Description
Pennington 6 Light Brushed Nickel Chande
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- BULBRITE 60-Watt Equivalent Dimmable G40 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862698)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Bronze (P3712-20)
- WESTGATE SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-50K-WH-P)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- Livex Lighting LED Troffers