Shop All Chandeliers
Livex Lighting
Park Ridge 6 Light Brushed Nickel Chand
Mfr # 62616-91
Zoro # G7057253
product price: $555.90
/ea
Free Shipping & Returns
$555.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Candelabra Base
- Fixture Wattage 60 + 50
- Includes 6",12" and 18" stem sections.
- Style Transitional
- Description/Special Features Suitable For Damp Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 62616-91
- Zoro # G7057253
- UPC # 847284044616
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 20.25" - 56.25" Adj. H |
Diameter | 24" |
Canopy Size | 5" Dia |
Details
Item | Park Ridge 6 Light Brushed Nickel Chand |
Housing Finish | Brushed Nickel |
Lamp Type | Candelabra Base |
Fixture Wattage | 60 + 50 |
Includes | 6",12" and 18" stem sections. |
Style | Transitional |
Description/Special Features | Suitable For Damp Locations |
Type | Hand Crafted Off-White Fabric Hardback Shade |
Number of Lights | 6 |
Material | Steel |
Fixture type | Dinette Chandelier |
Wire | 8' |
Description
Park Ridge 6 Light Brushed Nickel Chand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Photocell Lamp Timer Screw-In (SLC6CBC-4)
- LUMAPRO Miniature Halogen Bulb, 580 lm, 50W, Clear (Q50T3/12V/CL-1PK)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- POWEROPTIX Cap Light COB LED - Black (032-92540)
- LIVEX LIGHTING Soft Gold Pendant Chandelier 9 Light (49867-33)
- LIVEX LIGHTING Weston 17 Light Polished Nickel Foyer Ch (52119-35)
- LIVEX LIGHTING Brushed NickelChandelier, 4 Light (49344-91)
- LIVEX LIGHTING Hayworth 5 Light Bronze Linear Chandelier (42428-07)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (46337-91)
- LIVEX LIGHTING Black Chrome Chandelier, 4 Light (49344-46)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- Livex Lighting Chandeliers