Shop All Flushmount Lights
Livex Lighting
Park Ridge 2 Light Brushed Nickel Ceiling Mount
Mfr # 60422-91
Zoro # G7383225
Free Shipping & Returns
$193.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type Medium Base
- Height 8"
- Watts 60
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 60422-91
- Zoro # G7383225
- UPC # 847284058279
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 8" |
Diameter | 13" |
Canopy Size | 5" Dia x .75" H |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Medium Base |
Watts | 60 |
Item | Park Ridge 2 Light Brushed Nickel Ceilin |
Housing Material | Steel |
Features | Suitable For Damp Locations |
Number of Light Bars | 2 |
Type | Hand Crafted Gray Fabric Hardback Shade |
Fixture type | Semi-Flush |
Style | Refined, Modern, Sophisticated, Urban, Stylish |
Description
Park Ridge 2 Light Brushed Nickel Ceilin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- STREAMLIGHT STREAMLIGHT LED 35 Lumens Industrial Black Penlight (66318)
- HALO La Gimbal Wht Bffl 90Cri 5000K, 56" (LA56069501EWH)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- Livex Lighting Flushmount Lights