Shop All Flushmount Lights
Livex Lighting
Painted Satin Nickel Flush Mount, 3 Light
Mfr # 40727-81
Zoro # G903068531
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Satin Nickel
- Lamp Type Medium Base
- Height 7.5"
- Watts 60
- Diameter 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 40727-81
- Zoro # G903068531
- UPC # 847284073203
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 7.5" |
Diameter | 16" |
Canopy Size | 5.25" Dia x 1" H |
Details
Housing Finish | Painted Satin Nickel |
Lamp Type | Medium Base |
Watts | 60 |
Item | Painted Satin Nickel Flush Mount,3 Light |
Housing Material | Steel |
Features | Suitable For Damp Locations |
Number of Light Bars | 3 |
Type | Hand Applied Gray Marble Glass |
Style | Traditional |
Fixture type | Flush Mount |
Description
Painted Satin Nickel Flush Mount,3 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite F8t4/64k replacement light bulb lamp (F8T4/64K BULBRITE)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- Livex Lighting Flushmount Lights