Shop All LED Troffers
Livex Lighting
Oxford 3 Light Imperial Bronze Outdoor Pendant Lantern
Mfr # 7658-58
Zoro # G7377519
product price: $299.90
/ea
Free Shipping & Returns
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 20.5"
- Lamp Type Candelabra Base
- Number of LEDs 3
- Design Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7658-58
- Zoro # G7377519
- UPC # 847284012981
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 20.5" |
Chain Length | 3' |
Canopy Size | 4.25" Dia |
Diameter | 11" |
Details
Item | Oxford 3 Light Imperial Bronze Outdoor P |
Watts | 60 |
Lamp Type | Candelabra Base |
Number of LEDs | 3 |
Design | Traditional |
Material - Track Lighting Head | Cast Aluminum |
Housing Finish | Imperial Bronze |
Description/Special Features | Suitable For Damp Locations |
Glass/Shade Type | Hand Blown Light Amber Water Glass |
Fixture type | Outdoor Hanging |
Wire | 8' |
Description
Oxford 3 Light Imperial Bronze Outdoor P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Floodlight / BP Photocell - CCT Select 3/4/5K Watt Adjust 45/60/80W - Color/PowerQuick Bronze (65/542)
- ILC Replacement for Target Tech 8107194a replacement light bulb lamp, 2PK (8107194A TARGET TECH)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- FEIT ELECTRIC LED DIM G4 DL 20W 1PK (BP20G4/850/LED)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- Livex Lighting LED Troffers