Shop All LED Troffers
Livex Lighting
Oxford 1 Light Imperial Bronze Outdoor Wall Lantern
Mfr # 7651-58
Zoro # G7377345
product price: $131.90
/ea
Free Shipping & Returns
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 16.25"
- Width 7.25"
- Material - Track Lighting Head Cast Aluminum
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7651-58
- Zoro # G7377345
- UPC # 847284002791
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 16.25" |
Width | 7.25" |
Extension Height | 8.75" |
Details
Item | Oxford 1 Light Imperial Bronze Outdoor W |
Watts | 100 |
Material - Track Lighting Head | Cast Aluminum |
Number of LEDs | 1 |
Design | Traditional |
Lamp Type | Medium Base |
Housing Finish | Imperial Bronze |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Fixture type | Wall Lantern/Wall Sconce |
Backplate Dimmension | 4.5"W x 8.5"H |
Glass/Shade Type | Hand Blown Light Amber Water Glass |
Description
Oxford 1 Light Imperial Bronze Outdoor W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Adjustable Pull Down Trim" (EL2696W)
- ADVANCE 190/194 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S110-SC)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- Livex Lighting LED Troffers