Shop All LED Troffers
Livex Lighting
Outdoor Basics 1 Light Polished Brass Ou
Mfr # 2009-02
Zoro # G7049623
product price: $149.90
/ea
Free Shipping & Returns
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 16.5"
- Material - Track Lighting Head Solid Brass
- Design Traditional
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2009-02
- Zoro # G7049623
- UPC # 847284008410
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 16.5" |
Diameter | 7" |
Details
Item | Outdoor Basics 1 Light Polished Brass Ou |
Watts | 60 |
Material - Track Lighting Head | Solid Brass |
Design | Traditional |
Number of LEDs | 1 |
Lamp Type | Medium Base |
Housing Finish | Polished Brass |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Fixture type | Outdoor Post Head |
Glass/Shade Type | Clear Beveled Glass |
Description
Outdoor Basics 1 Light Polished Brass Ou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (67-1PK)
- METALUX Hbi-454T5-N-Unv-Eht1-U (HBI454HT5)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- JESCO Power Supply Extension Cable (DL-PS-EXT48)
- Livex Lighting LED Troffers