Shop All LED Troffers
Livex Lighting
Outdoor Basics 1 Light Antique Brass Out
Mfr # 2009-01
Zoro # G7049553
product price: $149.90
/ea
Free Shipping & Returns
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 16.5"
- Design Traditional
- Lamp Type Medium Base
- Material - Track Lighting Head Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2009-01
- Zoro # G7049553
- UPC # 847284052338
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 16.5" |
Diameter | 7" |
Details
Item | Outdoor Basics 1 Light Antique Brass Out |
Watts | 100 |
Design | Traditional |
Lamp Type | Medium Base |
Material - Track Lighting Head | Solid Brass |
Number of LEDs | 1 |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Antique Brass |
Application | Suitable For Wet Locations |
Glass/Shade Type | Clear Beveled Glass |
Fixture type | Post Top Lantern |
Description
Outdoor Basics 1 Light Antique Brass Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 4012A (4012A)
- LITHONIA LIGHTING Compact Wall Pack, 9200 lm (WPX3 LED 50K MVOLT DDBXD M2)
- WESTINGHOUSE Bulb T3 Xenon/Krypt 60W (0624500)
- CELEBRATIONS Candolier 3Lt Celeb (1503-71)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- Livex Lighting LED Troffers