Shop All LED Troffers
Livex Lighting
Oslo 1 Light Brushed Nickel Outdoor Wall Lantern
Mfr # 20851-91
Zoro # G7380057
product price: $159.90
/ea
Free Shipping & Returns
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 9.5"
- Width 5"
- Lamp Type Medium Base
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 20851-91
- Zoro # G7380057
- UPC # 847284059375
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 9.5" |
Width | 5" |
Extension Height | 5" |
Details
Item | Oslo 1 Light Brushed Nickel Outdoor Wall |
Watts | 100 |
Lamp Type | Medium Base |
Number of LEDs | 1 |
Material - Track Lighting Head | Solid Brass |
Design | Transitional |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Application | Suitable For Wet Locations |
Backplate Dimmension | 5" W x 9" H |
Glass/Shade Type | Clear Glass |
Fixture type | Outdoor Wall Lantern |
Description
Oslo 1 Light Brushed Nickel Outdoor Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- ILC Replacement for GE General Electric G.E Ge432max-l/ultra (GE432MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- CELEBRATIONS Led Rope Light Ww 9' (2T41A912)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LITHONIA LIGHTING LED Recessed Troffer, 19W, 2339 lm, 80 CRI (BLT4R 20L ADP EZ1 LP840)
- Livex Lighting LED Troffers