Shop All LED Troffers
Livex Lighting
Oldwick 2 Light Polished Chrome Bath Vanity
Mfr # 5712-05
Zoro # G7374868
Free Shipping & Returns
$215.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75
- Height 8.25"
- Width 15"
- Lamp Type Medium Base
- Design Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 5712-05
- Zoro # G7374868
- UPC # 847284050488
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 8.25" |
Width | 15" |
Extension Height | 7.25" |
Details
Item | Oldwick 2 Light Polished Chrome Bath Van |
Watts | 75 |
Lamp Type | Medium Base |
Design | Transitional |
Number of LEDs | 2 |
Material - Track Lighting Head | Steel |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Housing Finish | Polished Chrome |
Fixture type | Bath Vanity |
Backplate Dimmension | 5.125" Dia |
Glass/Shade Type | Hand Blown Satin Opal White Glass |
Description
Oldwick 2 Light Polished Chrome Bath Van
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8208)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, EX39 (LED-8029M345-A-FW)
- ILC Replacement for Light Bulb / Lamp Q20t3cl/ba15s 12V replacement light bulb lamp (Q20T3CL/BA15S 12V LIGHT BULB / LAMP)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- Livex Lighting LED Troffers