Shop All LED Troffers
Livex Lighting
Oasis 3 Light Bronze Ceiling Mount
Mfr # 4272-07
Zoro # G7369259
product price: $109.90
/ea
Free Shipping & Returns
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 7"
- Lamp Type Candelabra Base
- Number of LEDs 3
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 4272-07
- Zoro # G7369259
- UPC # 847284005150
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 7" |
Diameter | 12" |
Canopy Size | 5" Dia |
Details
Item | Oasis 3 Light Bronze Ceiling Mount |
Watts | 60 |
Lamp Type | Candelabra Base |
Number of LEDs | 3 |
Material - Track Lighting Head | Steel |
Design | Contemporary |
Housing Finish | Bronze |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Ceiling Mount |
Glass/Shade Type | White Alabaster Glass |
Description
Oasis 3 Light Bronze Ceiling Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- Livex Lighting LED Troffers