Shop All LED Troffers
Livex Lighting
Nyack 1 Light Bronze Outdoor Wall Lantern
Mfr # 20582-07
Zoro # G7363695
Free Shipping & Returns
$253.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 12.75"
- Width 6.25"
- Lamp Type Medium Base
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 20582-07
- Zoro # G7363695
- UPC # 847284056138
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 12.75" |
Width | 6.25" |
Extension Height | 6.25" |
Details
Item | Nyack 1 Light Bronze Outdoor Wall Lanter |
Watts | 100 |
Lamp Type | Medium Base |
Number of LEDs | 1 |
Material - Track Lighting Head | Solid Brass |
Design | Transitional |
Housing Finish | Bronze |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Backplate Dimmension | 6.25" W x 10" H |
Glass/Shade Type | Clear Glass |
Fixture type | Wall Lantern |
Description
Nyack 1 Light Bronze Outdoor Wall Lanter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO)
- SATCO 25 W G40 Incandescent - Gloss White - 4000 Hours - 110L - Medium Base - 120V (S3000)
- HUBBELL LIGHTING Hubbell Outdoor Photocontrol, Button-Type, 120V- ordered separate from fixture as an accessory (PBT-1)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- Livex Lighting LED Troffers