Shop All LED Troffers
Livex Lighting
Newcastle 1 Light Brushed Nickel Wall Sconce
Mfr # 6301-91
Zoro # G7375297
Free Shipping & Returns
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 20.5"
- Width 5"
- Material - Track Lighting Head Steel
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 6301-91
- Zoro # G7375297
- UPC # 847284018747
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 20.5" |
Width | 5" |
Extension Height | 5.5" |
Details
Item | Newcastle 1 Light Brushed Nickel Wall Sc |
Watts | 60 |
Material - Track Lighting Head | Steel |
Number of LEDs | 1 |
Design | Updated Colonial |
Lamp Type | Candelabra Base |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Single Sconce |
Backplate Dimmension | 5" Dia x .75" Depth |
Glass/Shade Type | Clear Crystals and Hand-made White Silk Shimmer Shade |
Description
Newcastle 1 Light Brushed Nickel Wall Sc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 100a21/fr-250v replacement light bulb lamp (100A21/FR-250V NORMAN LAMPS)
- ILC Replacement for Target Tech K8107178a replacement light bulb lamp (K8107178A TARGET TECH)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- CELEBRATIONS LED C9 CW 75CT (47772-71)
- LIVEX LIGHTING Monterey 2 Light Bronze Outdoor Wall Lantern (2251-07)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- Livex Lighting LED Troffers