Shop All LED Troffers
Livex Lighting
Newburyport 1 Light Black Outdoor Pendant Lantern
Mfr # 26906-04
Zoro # G7366337
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 16.75"
- Lamp Type Medium Base
- Material - Track Lighting Head Hand Crafted Solid Brass
- Design Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 26906-04
- Zoro # G7366337
- UPC # 847284051485
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 16.75" |
Chain Length | 3' |
Canopy Size | 5" D |
Diameter | 12" |
Details
Item | Newburyport 1 Light Black Outdoor Pendan |
Watts | 100 |
Lamp Type | Medium Base |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Number of LEDs | 1 |
Housing Finish | Black |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Outdoor Pendant Lantern |
Wire | 10' |
Glass/Shade Type | Hand Blown Clear Glass |
Description
Newburyport 1 Light Black Outdoor Pendan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips El/a G25 T3 9W replacement light bulb lamp (EL/A G25 T3 9W PHILIPS)
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- Livex Lighting LED Troffers