Shop All LED Troffers
Livex Lighting
Neptune 5 Light Polished Chrome Bath Vanity
Mfr # 1065-05
Zoro # G7361979
product price: $299.90
/ea
Free Shipping & Returns
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 8"
- Width 32"
- Lamp Type Medium Base
- Design Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 1065-05
- Zoro # G7361979
- UPC # 847284007543
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 8" |
Width | 32" |
Extension Height | 6.75" |
Details
Item | Neptune 5 Light Polished Chrome Bath Van |
Watts | 100 |
Lamp Type | Medium Base |
Design | Traditional |
Number of LEDs | 5 |
Material - Track Lighting Head | Steel |
Housing Finish | Polished Chrome |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Fixture type | Bath Vanity |
Glass/Shade Type | White Alabaster Glass |
Backplate Dimmension | 4.75" Dia |
Description
Neptune 5 Light Polished Chrome Bath Van
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- STREAMLIGHT Tan No 600 lm (88851)
- ILC Replacement For PHILIPS 409836 (409836)
- TANK007 LIGHTING TANK007 Lighting TC01 U2 T6 Rechargeable Flashlight; 420Lm (TC01 U2)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- Livex Lighting LED Troffers