Shop All LED Troffers
Livex Lighting
Neptune 5 Light Brushed Nickel Bath Vanity
Mfr # 1065-91
Zoro # G7362006
Free Shipping & Returns
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 8"
- Width 32"
- Design Traditional
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 1065-91
- Zoro # G7362006
- UPC # 847284007567
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 8" |
Width | 32" |
Extension Height | 6.75" |
Details
Item | Neptune 5 Light Brushed Nickel Bath Vani |
Watts | 100 |
Design | Traditional |
Material - Track Lighting Head | Steel |
Number of LEDs | 5 |
Lamp Type | Medium Base |
Housing Finish | Brushed Nickel |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Backplate Dimmension | 4.75" Dia |
Glass/Shade Type | White Alabaster Glass |
Fixture type | Bath Vanity |
Description
Neptune 5 Light Brushed Nickel Bath Vani
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 48-Pack (LR21422-48PK)
- GLOBE ELECTRIC Luxe E26 E26 (Medium) Filament LED Bulb Warm White 40 Watt Equivalence (35885)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582GX)
- FEIT ELECTRIC 5 W, Compact LED Bulb, White, A15, 3000K Temp. Clear, Dimmable (BPA1540930CAFIL/2)
- LIVEX LIGHTING Black Ceiling Medallion (8217-04)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- Livex Lighting LED Troffers