Shop All LED Troffers
Livex Lighting
Neptune 3 Light Polished Brass Bath Vani
Mfr # 1063-02
Zoro # G7048363
product price: $192.90
/ea
Free Shipping & Returns
$192.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 8.625"
- Width 19"
- Lamp Type Medium Base
- Number of LEDs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 1063-02
- Zoro # G7048363
- UPC # 847284051744
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 8.625" |
Width | 19" |
Extension Height | 6.75" |
Details
Item | Neptune 3 Light Polished Brass Bath Vani |
Watts | 100 |
Lamp Type | Medium Base |
Number of LEDs | 3 |
Design | Traditional |
Material - Track Lighting Head | Steel |
Housing Finish | Polished Brass |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Glass/Shade Type | White Alabaster Glass |
Backplate Dimmension | 4.75" D |
Fixture type | Bath Vanity |
Description
Neptune 3 Light Polished Brass Bath Vani
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORMDF)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Mansfield 2 Light Black Outdoor Pendant Lantern (2167-04)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WAFA-4F9I-3CCT-EMN-15W-050)
- Livex Lighting LED Troffers