Shop All LED Troffers
Livex Lighting
Morgan 3 Light Textured Black Outdoor Wa
Mfr # 76192-14
Zoro # G7058303
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 29"
- Width 11"
- Number of LEDs 3
- Design Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 76192-14
- Zoro # G7058303
- UPC # 847284054462
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 29" |
Width | 11" |
Extension Height | 15.75" |
Details
Item | Morgan 3 Light Textured Black Outdoor Wa |
Watts | 60 |
Number of LEDs | 3 |
Design | Traditional |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Cast Aluminum |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Textured Black |
Application | Suitable For Wet Locations |
Backplate Dimmension | 6" W x 14" H |
Glass/Shade Type | Clear Glass |
Fixture type | Wall Lantern |
Description
Morgan 3 Light Textured Black Outdoor Wa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Drb/drc replacement light bulb lamp (DRB/DRC EIKO)
- LUMARK Nffld Night Falcon (WG/NFFLD)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F54W/T5/841/HO/ECO)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue (66122)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- Livex Lighting LED Troffers