Shop All LED Troffers
Livex Lighting
Monterey/Georgetown 3 Light Black Outdoor Ceiling Mount
Mfr # 7053-04
Zoro # G7376243
Free Shipping & Returns
$237.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 7.75"
- Material - Track Lighting Head Hand crafted Solid Brass
- Design Traditional
- Lamp Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 7053-04
- Zoro # G7376243
- UPC # 847284002449
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 7.75" |
Diameter | 12.5" |
Details
Item | Monterey/Georgetown 3 Light Black Outdoo |
Watts | 60 |
Material - Track Lighting Head | Hand crafted Solid Brass |
Design | Traditional |
Lamp Type | Candelabra Base |
Number of LEDs | 3 |
Housing Finish | Black |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Fixture type | Ceiling Mount |
Glass/Shade Type | Clear Beveled Glass |
Description
Monterey/Georgetown 3 Light Black Outdoo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX35)
- STREAMLIGHT STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp (61050)
- COMPASS LED Wet Location Emergency Light (CU2WB)
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- L1 LED Troffer 2X4 Adjustable Watt and Color, 24/29/32/39W, 3, 5/4/5000K, 126Lm/W, AC120-277V (LOC-24TROF-DMWMCCT)
- Livex Lighting LED Troffers