Shop All LED Troffers
Livex Lighting
Monterey 4 Light Brushed Nickel Outdoor Wall Lantern
Mfr # 2356-91
Zoro # G7365339
Free Shipping & Returns
$694.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 30"
- Width 16"
- Material - Track Lighting Head Hand Crafted Solid Brass
- Number of LEDs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 2356-91
- Zoro # G7365339
- UPC # 847284009875
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 30" |
Width | 16" |
Extension Height | 15" |
Details
Item | Monterey 4 Light Brushed Nickel Outdoor |
Watts | 60 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Number of LEDs | 4 |
Design | Traditional |
Lamp Type | Candelabra Base |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Fixture type | Wall Lantern/Wall Sconce |
Glass/Shade Type | Clear Beveled Glass |
Backplate Dimmension | 5"W x 12.5"H |
Description
Monterey 4 Light Brushed Nickel Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- ILC Replacement for Focus Fl-12-20w-sc replacement light bulb lamp (FL-12-20W-SC FOCUS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- Livex Lighting LED Troffers