Shop All LED Troffers
Livex Lighting
Monterey 3 Light Brushed Nickel Outdoor
Mfr # 2354-91
Zoro # G7050935
product price: $299.90
/ea
Free Shipping & Returns
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 23.5"
- Material - Track Lighting Head Hand Crafted Solid Brass
- Design Traditional
- Lamp Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2354-91
- Zoro # G7050935
- UPC # 847284000919
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 23.5" |
Diameter | 12.5" |
Details
Item | Monterey 3 Light Brushed Nickel Outdoor |
Watts | 60 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Lamp Type | Candelabra Base |
Number of LEDs | 3 |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Application | Suitable For Wet Locations |
Fixture type | Outdoor Post Head |
Glass/Shade Type | Clear Beveled Glass |
Description
Monterey 3 Light Brushed Nickel Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Axis Rechargeable LED HeadLamp - Black/Grey (AXRC21-BK/DK)
- LITHONIA LIGHTING LED Wet Location Emergency Light/Exit (WLTC 1 R TPS M4)
- ELCO LIGHTING T5 Fluorescent Lamps (F24T5)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- Livex Lighting LED Troffers