Shop All LED Troffers
Livex Lighting
Monterey 3 Light Black Outdoor Post Top Lantern
Mfr # 2354-04
Zoro # G7365244
product price: $297.90
/ea
Free Shipping & Returns
$297.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 23.5"
- Lamp Type Candelabra Base
- Number of LEDs 3
- Material - Track Lighting Head Hand Crafted Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2354-04
- Zoro # G7365244
- UPC # 847284000896
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 23.5" |
Diameter | 12.5" |
Details
Item | Monterey 3 Light Black Outdoor Post Top |
Watts | 60 |
Lamp Type | Candelabra Base |
Number of LEDs | 3 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Housing Finish | Black |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Fixture type | Outdoor Post Head |
Glass/Shade Type | Clear Beveled Glass |
Description
Monterey 3 Light Black Outdoor Post Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LU100/ECO (67514)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Donsbulbs Pl11 (PL11)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- Livex Lighting LED Troffers