Shop All LED Troffers
Livex Lighting
Monterey 2 Light Verdigris Outdoor Post Top Lantern
Mfr # 2254-06
Zoro # G7364973
product price: $249.90
/ea
Free Shipping & Returns
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 21.5"
- Material - Track Lighting Head Hand Crafted Solid Brass
- Design Traditional
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2254-06
- Zoro # G7364973
- UPC # 847284009493
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 21.5" |
Diameter | 10.5" |
Details
Item | Monterey 2 Light Verdigris Outdoor Post |
Watts | 60 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Number of LEDs | 2 |
Lamp Type | Candelabra Base |
Housing Finish | Verdigris |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Glass/Shade Type | Clear Beveled Glass |
Fixture type | Outdoor Post Head |
Description
Monterey 2 Light Verdigris Outdoor Post
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 58327 replacement light bulb lamp, 2PK (58327 SYLVANIA)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- ILC Replacement for Philips 14868-4 replacement light bulb lamp, 2PK (14868-4 PHILIPS)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- Livex Lighting LED Troffers