Shop All LED Troffers
Livex Lighting
Monterey 2 Light Brushed Nickel Outdoor Wall Lantern
Mfr # 2251-91
Zoro # G7364894
product price: $199.90
/ea
Free Shipping & Returns
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 20.25"
- Width 10.5"
- Lamp Type Candelabra Base
- Design Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2251-91
- Zoro # G7364894
- UPC # 847284000711
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 20.25" |
Width | 10.5" |
Extension Height | 10" |
Details
Item | Monterey 2 Light Brushed Nickel Outdoor |
Watts | 60 |
Lamp Type | Candelabra Base |
Design | Traditional |
Number of LEDs | 2 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Fixture type | Wall Lantern/Wall Sconce |
Backplate Dimmension | 4.5"W x 9"H |
Glass/Shade Type | Clear Beveled Glass |
Description
Monterey 2 Light Brushed Nickel Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- RECYCLEPAK Veolia Dry Cell Battery Recycling Pail, 1 gal. (SUPPLY-069)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHB1)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- METALUX Light Troffer 4000K 120V 2X4Ft (24GRLED5040RT-120)
- Livex Lighting LED Troffers